Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
North Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) N20070000

Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) (Discontinued)

  • Mfr # N20070000
  • Zoro # G1456137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20070000
Zoro #
G1456137
UPC #
883940279732
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
N20
Head Protection Suspension Type
Pinlock (4-Point)
Color
Sky blue
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1 2014, CSA Z94.1 2015
Hard Hat ANSI Class
C, G, E
Graphics
None
ANSI Electrical Class
C, G, E
CSA Class
C, G, E
CSA Type
1
Accessory Slots
Yes
ANSI Impact Type
1
Includes
4-point Ratchet Suspension, Accessory Slots
ANSI Classification
Type 1, Class E
Shell Material - Head Protection
Polyethylene
Shell Material
High Density Polyethylene

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1 2014, CSA Z94.1 2015, Series N20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.