Zoro Homepage

Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class C

  • Mfr # NSB21011

  • Zoro # G012483492


product price: $12.99
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 7-7/8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB21011
Zoro #
G012483492
UPC #
883940433080
Country of Origin
China

Dimensions

Fits Hat Size
6-1/2 to 7-7/8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015, NBR, NOM
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Accessory Slots
Yes
Reverse Donning
No
Compatible Suspension Manufacturer Part Number
3796VS1, CP5005
ANSI Classification
Type 1, Class C
ANSI Electrical Class
C
Weight
0.9 lb

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 7-7/8, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.9 lb, Reverse Donning No, Compatible Suspension Grainger Part Number 9DXJ7, Compatible Suspension Manufacturer Part Number 3796VS1, CP5005, Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2015, NBR, NOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.