Zoro Homepage

Hard Hat, North Zone, Polyethylene, 4 Point Ratchet, Type 1, Class E, Green

  • Mfr # N10R040000

  • Zoro # G4881801


product price: $20.39
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
North Zone
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N10R040000
Zoro #
G4881801
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
North Zone
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Green
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1 2014, CSA Z94.1 2015
ANSI Electrical Class
C, E, G
ANSI Classification
Type 1, Class E
CSA Type
1
CSA Class
C, E, G
Hard Hat ANSI Class
C, G, E
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Includes
1 Hard Hat
Hard Hat ANSI Type
1
Accessory Slots
Yes
Graphics
None
Application
Welding Protection
Accessory Mounting Options
Side-Slots
Reverse Donning
Yes
Dielectric
Class E
High-Visibility
No
Head Protection Brand
HONEYWELL NORTH
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1 2014, Series North Zone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.