Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, North Zone, Polyethylene, 4 Point Ratchet, Type 1, Class E, Yellow

  • Mfr # N10R020000

  • Zoro # G4881829


product price: $20.49
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Series
North Zone
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N10R020000
Zoro #
G4881829
UPC #
883940248615
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
North Zone
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1 2014, CSA Z94.1 2015
CSA Class
C, E, G
ANSI Electrical Class
C, E, G
Hard Hat ANSI Class
C, G, E
Hard Hat ANSI Type
1
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
Includes
1 Hard Hat
Head Protection Graphics
No Graphics
CSA Type
1
Graphics
None
Application
Welding Protection
Accessory Mounting Options
Side-Slots
Reverse Donning
Yes
Dielectric
Class E
High-Visibility
No
Head Protection Brand
HONEYWELL NORTH
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1 2014, Series North Zone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.