This item is Discontinued.

Fibre-Metal Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point) E2RW00A007

Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point) (Discontinued)

  • Mfr # E2RW00A007
  • Zoro # G4141243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2RW00A007
Zoro #
G4141243
UPC #
662463204281
Country of Origin
Mexico

Dimensions

Fits Hat Size
7 to 8-1/2

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Freedom Series(R)
Head Protection Suspension Type
Ratchet (8-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Black
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1-2009
Hard Hat ANSI Class
C, G, E
Includes
1 Hard Hat
Graphics
Burning Freedom
Head Protection Graphics
American Flag
Accessory Slots
No
ANSI Electrical Class
C, E
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Application
Welding Protection
Accessory Mounting Options
None
High-Visibility
No
High Visibility
No
Venting
No
Shell Material - Head Protection
Thermoplastic
Shell Material
Thermoplastic
Hard Hat Suspension
8 pt. Ratchet
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Sub-Category
Hard Hats With Patriotic Graphics
Hard Hat Style
Cap

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Black, Head Protection Graphics American Flag, Fits Hat Size 7 to 8-1/2, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Freedom Series(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.