Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honeywell Black Nylon 4 Point/Ratchet Suspension

  • Mfr # A79RS2

  • Zoro # G5193316


product price: $13.95
/ea

Key Features

Material
Plastic/Nylon
For Use With
Mfr. No. A29R, A29SR, A79R, A89R Series
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Fits Hat Size
6-1/2 to 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79RS2
Zoro #
G5193316
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat Suspension
Material
Plastic/Nylon
For Use With
Mfr. No. A29R, A29SR, A79R, A89R Series
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Compatible Hard Hat/Helmet Manufacturer Part Number
A79R010000, A79R020000, A79R030000, A79R040000, A79R050000, A79R070000, A79R080000, A79R090000, A79R100000, A79R110000, A79R120000, A79R130000, A79R150000, A79R170000, A79R200000, A79R440000, A79R460000, A79R700000, A79R710000
Compatible Hard Hat/Helmet Brand Name
HONEYWELL
Compatible with Manufacturer Model Number
A89010000, A89020000, A89030000, A89040000, A89050000, A89070000, A89080000, A89090000, A89100000, A89110000, A89120000, A89130000, A89150000, A89170000, A89200000, A89440000, A89460000, A89700000, A89710000
Compatible with Brand
Honeywell

Description

Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Mfr. No. A29R, A29SR, A79R, A89R Series, Compatible Hard Hat/Helmet Brand Name HONEYWELL, Compatible Hard Hat/Helmet Grainger Part Number 396K52, 8AWP3, 8AWP4, 8AWR4, 8TLJ3, 9A997, 9CM50, 9GAE6, 9K479, 9PVD4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.