Honeywell Perfect Fit 13 Gauge Cut Resistant Gloves

  • Mfr # KV13A

  • Zoro # G402696037


product price:  $9.99
/ea
Sold in multiples of 3 for $29.97

Key Features

ANSI/ISEA Cut Level
2
Color
Yellow | Black
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV13A
Zoro #
G402696037
UPC #
801462066197
Country of Origin
Unknown

Dimensions

Thickness
13 ga

Details

ANSI/ISEA Cut Level
2
Color
Yellow | Black
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit
Standards
ANSI-ASTM D3389-05 Level 1; EN 388 Level 1

Description

HONEYWELL PERFECT FIT® 100% KEVLAR® FIBER, LIGHTWEIGHT, MENS' SIZE, 1 PAIR 100% DUPONTTM KEVLAR® FIBER GLOVES EXHIBIT CUT RESISTANCE, EXCELLENT DEXTERITY AND HAND-TO-HAND REVERSIBILITY. COMFORTABLE, WASHABLE AND DESIGNED FOR LONG LIFE. MEN'S SIZE. PRICE IS PER PAIR.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.