Zoro Homepage

Howard Leight Airsoft Red Polycord Earplugs Snr 30

  • Mfr # DPAS-30R

  • Zoro # G302582294


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPAS-30R
Zoro #
G302582294
UPC #
33552000914
Country of Origin
Mexico

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
27
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Pairs Per Package
100

Description

AHOWARD LEIGHT DPAS-30 AIRSOFT® EAR PLUGS, REUSABLE, NRR 27, CORDED, 100 PAIRS/BOX HOWARD LEIGHT AIRSOFT MULTIPLE-USE EARPLUG FEATURES AN ADVANCED AIR POCKET DESIGN WITH INTERNAL NOISE BLOCKING FINS. THE FOUR-FLANGE PROFILE CREATES BETTER A SEAL IN THE EAR CANAL. WITH LESS PRESSURE IN THE EAR CANAL, USER ELIMINATES THAT "PLUGGED UP" FEELING. WITH ROUNDED FLANGES, THE TAPERED SHAPE CREATES A MORE COMFORTABLE FIT. THE FIRM STEM FACILITATES EASY INSERTION AND REMOVAL. THIS MODEL FEATURE OUTSTANDING NOISE-BLOCKING PROTECTION. RECOMMENDED INDUSTRIES ARE AGRICULTURE, CHEMICAL, FOOD SERVICE, FORESTRY, GOVERNMENT, LAW ENFORCEMENT, MANUFACTURING, MEDICAL, MILITARY, MINING, MUNICIPAL SERVICES, OIL AND GAS, PHARMACEUTICAL, STEEL AND METALS, TRANSPORTATION, UTILITIES AND WELDING. REGULATIONS:
    29 CFR 1910.95 - OSHA OCCUPATIONAL NOISE EXPOSURE (US) ANSI S3.19-1974 - ATTENUATION TEST PROTOCOL (US) PART II, (R.S.C. 1985, C. L-2) - OCCUPATIONAL NOISE STANDARD (CAN) Z94.2-1994 - ATTENUATION TEST PROTOCOL (CAN) 2003/10/EC - EU HEARING DIRECTIVE 89/686/EEC - EUROPEAN DIRECTIVE/PPE CATEGORY II - EC CATEGORY PPE EN 352-2:1993 - EU STANDARDS NOHSC: 1007 (2000) - NATIONAL STANDARD FOR OCCUPATIONAL NOISE (AUS/NZ) AS/NZS 1270:2002 - ATTENUATION TEST PROTOCOL (AUSNZ) NR 15 - SECURITY AND HEALTH OF WORK, ANNEXES 1 AND 2, N°3.214/1978 - OCCUPATIONAL NOISE REGULATIONS (BR) ANSI S12.6/1997 - METHOD B - ATTENUATION TEST PROTOCOL (BR) 9001:2008 - ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.