Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit, Brown, Men's, 12 PK

  • Mfr # 51/7147

  • Zoro # G508597504


product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns

Key Features

Size
Men's
Length
10 in
Material
Knit
Color
Brown
Lining
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51/7147
Zoro #
G508597504
UPC #
883940042107
Country of Origin
United States

Dimensions

Size
Men's
Length
10 in

Details

Material
Knit
Color
Brown
Lining
Cotton

Description

Grip-N Natural Hot Mill Glove One size with nitrile coating on both sides are made of 100% cotton that offers comfort and added sturdiness. It is ambidextrous that enhance value and thus more cost-effective. Gloves increases the gloves cutting resistance and contact resistance. It is designed for handling sharp and heavy parts. It is applicable in automotive and part manufacturer, glass industries, paper, iron and steel industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.