Knit Glove, Latex, Rough, Palm, 3 Abrasion Level, Blue/Gray, M (8) 12 PK
Mfr # NF14/8M
Zoro # G2539193
product price:Â $42.25
/pk 12, $3.52/eaKey Features
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NF14/8M
Zoro #
G2539193
UPC #
821812727264
Country of Origin
Sri Lanka
Dimensions
Glove Size
M (8)
Thickness
10 ga
Size- Numeric
8
Description
Knit Glove, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, EN 388 Rating 3412, Standards CE, EN420, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Grip, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.