Zoro Homepage

Low Maintenance Full Facepiece Respirator, Medium/Large

  • Mfr # 54001

  • Zoro # G809145336


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Mask Size
M/L
Facepiece Material
Elastomeric
Color
Black
Typical Application
North Safety Cartridges And Filters
Mask Headstrap Type
4-Point HeadStrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54001
Zoro #
G809145336
UPC #
821812013268
Country of Origin
Mexico

Dimensions

Mask Size
M/L
Width
1.830 in

Details

Item
Full Face
Facepiece Material
Elastomeric
Color
Black
Typical Application
North Safety Cartridges And Filters
Mask Headstrap Type
4-Point HeadStrap

Description

Wide sealing area fits more facial types. Nose cup provides less dead air space and channels exhaled breath out. Latex free, with no natural rubber proteins which may cause an allergic reaction. Wide panoramic lens provides optimal field of vision in all directions. Polycarbonate lens meets ANSI requirements for high impact. Can be adapted to PAPR or Supplied Air for greater flexibility in the workplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.