Zoro Homepage

Miller Titan NonStretch Harness, Mating Buckle Legs

  • Mfr # T4007/UAK

  • Zoro # G102591519


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Non-Stretch
D-Ring Locations
Back | Side | Front
Leg Strap Buckles
Mating Buckle
Chest Strap Buckles
Mating Buckle
Webbing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4007/UAK
Zoro #
G102591519
UPC #
612230028091
Country of Origin
Mexico

Details

Harness Style
Non-Stretch
D-Ring Locations
Back | Side | Front
Leg Strap Buckles
Mating Buckle
Chest Strap Buckles
Mating Buckle
Webbing Material
Polyester

Description

MILLER® TITAN NON-STRETCH HARNESS, MATING BUCKLE LEGS,T4007/UAK LIGHTWEIGHT, DURABLE WEBBING FOR ALL DAY COMFORT AND DEPENDABILITY. MILLER® T4007/UAK FEATURES A SLIDING BACK D-RING; SIDE D-RINGS, MATING BUCKLE LEGS, CHEST AND SHOULDER STRAPS; SUB-PELVIC STRAP AND UNIVERSAL FIT. THE SELF CONTAINED LABEL PACK ENCAPSUALTES LABELS MINIMIZING DAMAGE AND LOSS. THIS MODEL FEATURE AN INTEGREATED AND OVERSIZED PULL-FREE LANYARD RINGS. THE BRIGHT WEBBING COLOR ARE EASILY VISIBLE ENHANCING COMPLIANCE AND INSPECTION. MEETS ALL APPLICABLE OSHA, ANSI AND CSA STANDARDS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.