North N Full Facepiece Respirator, Without Filters

  • Mfr # 54001

  • Zoro # G407658481


product price: $172.79
/ea
Free Shipping & Returns

Key Features

Mask Size
Small | Medium/Large
Facepiece Material
Elastomeric
Mask Headstrap Type
4-Point HeadStrap
Respirator Headstrap Type
4-Point HeadStrap
Respirator Cartridge Type
N-Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54001
Zoro #
G407658481
UPC #
-
Country of Origin
Mexico

Dimensions

Mask Size
Small | Medium/Large

Details

Facepiece Material
Elastomeric
Mask Headstrap Type
4-Point HeadStrap
Respirator Headstrap Type
4-Point HeadStrap
Respirator Cartridge Type
N-Series

Description

The best value you can find in a full facepiece. Honeywell innovation: quality and attention to detail come together in an economically priced mask. Standard features include a nose cup and wide field of vision. The 5400 easily converts to a PAPR or Supplied Air respirator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.