Zoro Homepage

Quick-Connect Buckle Legs - Universal

  • Mfr # RDT-QC/UBK

  • Zoro # G902573265


product price: $679.99
/ea
Free Shipping & Returns

Key Features

D-Ring Locations
Back | Side
RFID Equipped
Yes
Chest Strap Buckles
Quick-Connect
Harness Application
wind energy: oil & gas: construction: utilities and general industry
Leg Strap Buckles
Tongue Buckle | Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDT-QC/UBK
Zoro #
G902573265
UPC #
612230128258
Country of Origin
United States

Details

D-Ring Locations
Back | Side
RFID Equipped
Yes
Chest Strap Buckles
Quick-Connect
Harness Application
wind energy: oil & gas: construction: utilities and general industry
Leg Strap Buckles
Tongue Buckle | Quick-Connect
Includes Padding
Back

Description

MILLER REVOLUTIONTM HARNESS QUICK CONNECT BUCKLES, RDT-QC-UBK
    DUALTECHTM WEBBING FEATURES TWO-SIDED CONTRASTING COLOR WEBBING AND TEXTURES MAKING DONNING EASY CAM BUCKLES PROVIDE EASY, ONE-HAND ADJUSTMENT/RELEASE ALLOWING FOR SIMULTANEOUS ADJUSTMENT OF SHOULDER STRAPS PIVOTLINKTM CONNECTION PROVIDES GREATER COMFORT IN BENDING AND MOBILITY QUICK-CONNECT CHEST BUCKLE ALLOWS FOR EASY DONNING AND FEATURES A DUAL-TAB RELEASE MECHANISM TO PREVENT ACCIDENTAL OPENING QUICK-CONNECT CHEST BUCKLE ALLOWS FOR EASY DONNING AND FEATURES A DUAL-TAB RELEASE MECHANISM TO PREVENT ACCIDENTAL OPENING ERGOARMORTM BACK SHIELD MINIMIZES IMPACT FROM SHARP/HEVY SNAP HOOKS AND SELF-RETRACTING LIFELINES. STAND-UP BACK D-RING SIMPLIFES CONNECTION INTEGRATED ACCESSORY SYSTEM PROVIDES CONNECTION POINT FOR BELTS/TOOLS/ACCESSORIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.