Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Connect Chest And Leg Ac-Qc-Bdp/Ugn

  • Mfr # AC-QC-BDP/UGN

  • Zoro # G902573456


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Leg Strap Buckles
Quick-Connect
Harness Style
Full Body
Harness Sizing
LARGE/X-LARGE
Weight Capacity
400 lbs.
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-QC-BDP/UGN
Zoro #
G902573456
UPC #
612230198169
Country of Origin
China

Details

Leg Strap Buckles
Quick-Connect
Harness Style
Full Body
Harness Sizing
LARGE/X-LARGE
Weight Capacity
400 lbs.
Chest Strap Buckles
Quick-Connect
Webbing Material
DuraFlex stretchable webbing

Description

MILLER® AIRCORETM HARNESS WITH STEEL HARDWARE, QUICK-CONNECT BUCKLE, GREEN, AC-QC-BDP/UGN THE AIRCORETM HARNESS WITH STEEL HARDWARE IS LIGHTWEIGHT AND WAS DESIGNED WITH BREATHABLE, OPEN-CORE PADDING TECHNOLOGY THAT PROVIDES OPTIMAL AIR FLOW, WHILE REDUCING HEAT AND MOISTURE ENTRAPMENT, KEEPING WORKERS DRIER AND COOLER. THE PATENTED MILLER DURAFLEX® STRETCHABLE WEBBING PROVIDES GREATER FLEXIBILITY AND INCREASED COMFORT. LIGHTWEIGHT MATERIALS AND COMPONENTS SELECTED TO REDUCE FATIGUE FOR ALL-DAY ENDURANCE AND INCREASED PRODUCTIVITY. FULL BODY HARNESS WITH FINISHED CARBON STEEL BACK D-RING, QUICK-CONNECT CHEST STRAP, SIDE D-RINGS, QUICK-CONNECT LEG STRAPS, LUMBAR PAD, SUB-PELVIC STRAP AND REMOVABLE BELT. GREEN. LARGE/X-LARGE. FEATURES
    UNIQUE BREATHABLE, OPEN-CORE PADDING TECHNOLOGY PROVIDES OPTIMAL AIRFLOW AND REDUCES HEAT AND MOISTURE BUILD-UP. UP TO 16% LESS SURFACE AREA THAN OTHER PADDING UP TO 10% LIGHTER THAN SIMILAR COMPETITIVE HARNESSES. PATENTED DURAFLEX STRETCHABLE WEBBING PROVIDES GREATER FLEXIBILITY, MOBILITY AND INCREASED COMFORT. CONTOURED ERGONOMIC PADDING DESIGN MINIMIZES CONTACT AROUND A WORKER'S NECK, LOWER BACK AND INNER THIGHS TO REDUCE CHAFING AND IRRITATION. CAM BUCKLES PROVIDE EASY ONE-HAND ADJUSTMENT AND HOLD WEBBING FIRMLY IN PLACE WITH NO READJUSTING REQUIRED STAND-UP BACK D-RING EASILY ADJUSTS, SIMPLIFIES ATTACHMENT HIGH-VISIBILITY COLOR FOR GREATER SAFETY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.