
Quick-Connect Chest; Tongue Buckle Leg Ac-Tb/Ugn
Mfr # AC-TB/UGN
Zoro # G202537158
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Harness Style
Full Body
Webbing Material
DuraFlex stretchable webbing
Leg Strap Buckles
Tongue
Standards
OSHA and ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-TB/UGN
Zoro #
G202537158
UPC #
612230198114
Country of Origin
Mexico
Details
Weight Capacity
400 lb
Harness Style
Full Body
Webbing Material
DuraFlex stretchable webbing
Leg Strap Buckles
Tongue
Standards
OSHA and ANSI
D-Ring Locations
Back
Chest Strap Buckles
Quick-Connect
Description
MILLER AIRCORETM HARNESS, TONGUE BUCKLE, GREEN, AC-TB/UGN THIS LIGHTWEIGHT FULL-BODY HARNESS IS DESIGNED WITH BREATHABLE, OPEN-CORE PADDING TECHNOLOGY THAT PROVIDES OPTIMAL AIR FLOW, WHILE REDUCING HEAT AND MOISTURE ENTRAPMENT, KEEPING A WORKER DRIER AND COOLER. THE PATENTED MILLER DURAFLEX® STRETCHABLE WEBBING PROVIDES GREATER FLEXIBILITY AND INCREASED COMFORT. THE UNIQUE CAM BUCKLES ON THE SHOULDER STRAPS MAKE VERTICAL WEBBING ADJUSTMENT THE EASIEST OF ANY HARNESS ON THE MARKET. A NEW WEBBING DESIGN CREATES AN ORIGINAL AND VIBRANT STYLE FOR EASY IDENTIFICATION AND GREATER VISIBILITY.
- COMFORT: UP TO 16% LESS SURFACE AREA THAN OTHER PADDING USED ON THE MARKET CONTOURED ERGONOMIC PADDING DESIGN MINIMIZES CONTACT AROUND A WORKER'S NECK, LOWER BACK AND INNER THIGHS TO REDUCE CHAFING AND IRRITATION
- EASY ADJUSTABILITY: CAM BUCKLES PROVIDE EASY ONE-HAND ADJUSTMENT; HOLD WEBBING FIRMLY IN PLACE WITH NO READJUSTING REQUIRED STAND-UP BACK D-RING EASILY ADJUSTS, SIMPLIFIES ATTACHMENT QUICK-CONNECT BUCKLES FOR EASY DONNING
- LIGHTWEIGHT: MATERIALS AND COMPONENTS SELECTED TO REDUCE FATIGUE FOR ALL-DAY ENDURANCE AND INCREASED PRODUCTIVITY; UP TO 10% LIGHTER THAN SIMILAR COMPETITIVE HARNESSES
- STYLISH DESIGN HIGH-VISIBILITY COLOR FOR GREATER SAFETY UNIQUE AND VIBRANT PATTERNED WEBBING FOR EASY IDENTIFICATION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.