Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable TPE Flange Shape, 25, Blue

  • Mfr # SDT-30

  • Zoro # G502568555


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
25
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDT-30
Zoro #
G502568555
UPC #
33552013624
Country of Origin
China

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
25
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Material
TPE
Pairs Per Package
100

Description

HOWARD LEIGHT SDT-30 SMARTFIT® DETECTABLE EAR PLUGS, REUSABLE, CORDED, NRR 25, 100 PAIRS/BAG
    CONFORMING MATERIAL TECHNOLOGYTM ADAPTS TO THE SHAPE OF THE SURROUNDING EAR CANAL WHEN IN YOUR EAR, AND RETURNS THE EARPLUG TO ITS ORIGINAL SHAPE WHEN REMOVED DELIVERS SUPERIOR COMFORT AND A TRULY INDIVIDUAL FIT SIMPLIFIES INVENTORY CONTROL - A SINGLE PRODUCT CAN FIT ALMOST EVERY WEARER BLUE COLOR PROVIDES HIGH VISIBILITY IN DETECTION METAL RING ON STEM DETECTABLE BY AUTOMATED EQUIPMENT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.