Zoro Homepage

Reusable TPE Flange Shape, 27

  • Mfr # FUS30-HP

  • Zoro # G702573984


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Size
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUS30-HP
Zoro #
G702573984
UPC #
33552001140
Country of Origin
United States

Dimensions

Earplug Size
Regular

Details

Noise Reduction Rating
27
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Material
TPE
Pairs Per Package
100

Description

HOWARD LEIGHTTM FUS30-HP FUSION® EARPLUGS, NRR 27, CORDED, 100 PAIRS/BOX FUSION® REUSABLE EARPLUGS USE ADVANCED MANUFACTURING TECHNOLOGY TO DELIVER A REVOLUTIONARY COMBINATION OF ALL-DAY COMFORT AND EASY HANDLING. ITS FLEXIFIRM CORE ENSURES EASY INSERTION INTO THE EAR CANAL AND A SUPERIOR FIT ALL DAY LONG. FUSION® PATENTED SOFTFLANGE DESIGN ADJUSTS PERFECTLY TO THE EAR CANAL TO DELIVER UNMATCHED COMFORT AND SUPERIOR ATTENUATION. PATENTED DUAL MATERIAL DESIGN COMBINES FIRM CORE FOR EASY HANDLING WITH SOFT FLANGES FOR COMFORT AND FIT. UNIQUE DETACHABLE NYLON CORD SYSTEM ADAPTS TO VIRTUALLY ANY APPLICATION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.