Zoro Homepage

Reusable TPE Flange Shape, 27

  • Mfr # FUS30S-HP*

  • Zoro # G904943042


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUS30S-HP*
Zoro #
G904943042
UPC #
-
Country of Origin
Mexico

Dimensions

Earplug Size
Small

Details

Noise Reduction Rating
27
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Material
TPE
Pairs Per Package
100

Description

Fusion earplug sml corded in heatpack cs flexifirm stem is easy to grasp, ensuring easy insertion into the ear canal softflange creates comfortable seal in the ear canal for superior comfort and protection unique detachable nylon cord system adapts to virtually any application this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.