Zoro Homepage

Reusable Vinyl Contoured Bell Shape, 26

  • Mfr # QD1

  • Zoro # G902536666


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
26
Reusability
Reusable
Earplug Shape
Contoured Bell
Earplug Material
Vinyl
Pairs Per Package
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD1
Zoro #
G902536666
UPC #
33552005612
Country of Origin
Mexico

Details

Noise Reduction Rating
26
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Contoured Bell
Earplug Material
Vinyl
Pairs Per Package
100

Description

QUIET MULTIPLE-USE UNCORDED EARPLUG HOWARD LEIGHT QUIET MULTIPLE-USE EARPLUGS FEATURE A PATENTED "NO-ROLE" DESIGN THAT IS EASY TO HANDLE AND FIT. THE CONTOURED SHAPE COMFORTABLY MATCHES CONTOURS OF THE EAR CANAL. THE SMOOTH, NON-IRRITATING SKIN PROVIDES ALL-DAY COMFORT AND IS EASY TO CLEAN FOR LONG-TERM USE. THE BUILT-IN INSERTION STEM MAKES INSERTION QUICK AND EASY. RECOMMENDED INDUSTRIES/USE INCLUDES CHEMICAL, MANUFACTURING, MEDICAL, MINING, MUNICIPAL SERVICES, PHARMACEUTICAL AND TRANSPORTATION. REGULATIONS:
    29 CFR 1910.95 - OSHA OCCUPATIONAL NOISE EXPOSURE (US) ANSI S3.19-1974 - ATTENUATION TEST PROTOCOL (US) PART II, (R.S.C. 1985, C. L-2) - CANADA LABOUR CODE Z94.2-1994 - ATTENUATION TEST PROTOCL (CAN) 2003/10/EC - EU HEARING DIRECTIVE 89/686/EEC - EU DIRECTIVE/PPE CATEGORY II - EC CATEGORY/PPE EN 352-2:1993 - EC STANDARDS NOHSC: 1007 (2000) - NATIONAL STANDARD FOR OCCUPATIONAL NOISE (AUS/NZ) NR 15 - SECURITY AND HEALTH OF WORK, ANNEXES 1 AND 2, N°3.214/1978 - OCCUPATIONAL NOISE REGULATIONS (BR) ANSI S12.6/1997 - METHOD B - ATTENUATION TEST PROTOCOL (BR) 9001:2008 - ISO PRICE IS PER PAIR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.