Zoro Homepage

Safety Glasses, Clear Lens, Black Frame, Half-Frame

  • Mfr # S2850HS

  • Zoro # G202564147


product price: $33.15
/ea
Sold in multiples of 2 for $66.30

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Lens Material
PC Lens
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2850HS
Zoro #
G202564147
UPC #
603390132179
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Material
PC Lens
Frame Style
Wraparound

Description

UVEX® AVATAR HYDROSHIELD SAFETY GLASSES, BLACK FRAME, CLEAR LENS, SCRATCH-RESISTANT, HARD COAT UVEX AVATAR IS STYLISH AND PROTECTIVE EYEWEAR WITH TECHNOLOGY ALLOWING CUSTOMIZABILITY, PREMIUM ANTI-FOG COATING AND ANTI-SCRATCH HARD COATING. 9 BASE WRAPAROUND, INDIRECT VENTING, WIRE-CORE TEMPLES, AND MULTI-MATERIAL TECHNOLOGY® (MMT) AT EVERY TOUCHPOINT FOR MAXIMUM ALL-DAY COMFORT AND MAXIMUM, CUSTOMIZABLE FIT FOR EVERY FACIAL PROFILE. THESE SAFETY GLASSES ARE AVAILABLE IN FOUR FRAME COLORS, AND FIVE LENS TINTS. FEATURES & BENEFITS: PC LENS, HYDROSHIELD AF AND HARDCOAT RATCHET, WIRE-CORE, ADJUSTABLE TEMPLES, FLEXIBLE NOSE, MMT INDIRECT VENTING SYSTEM, SOFT BROW FRAME WITH MMT AVAILABLE IN FOUR MODERN FRAME COLORS AND FIVE LENS TINTS 3/4 FRAME, CONTEMPORARY STYLISH FIT FOR HIGH PERFORMANCE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.