Zoro Homepage
This item is Discontinued.
Honeywell North Safety Glasses, Clear Lens, BlueBlack Frame, Half-Frame S3853

Safety Glasses, Clear Lens, BlueBlack Frame, Half-Frame (Discontinued)

  • Mfr # S3853
  • Zoro # G902564676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3853
Zoro #
G902564676
UPC #
603390133213
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
BlueBlack
Lens Material
PC Lens
Frame Style
OTG
Standards
ANSI Z87.1-2015 & Z94.3 - 2015 STANDARDS

Description

UVEX® AVATAR S3853 OTG SAFETY GLASSES, BLUE/BLACK FRAME, CLEAR, ANTI-SCRATCH, ANTI-REFLECTIVE WITH OTG (OVER-THE-GLASS) SAFETY GLASSES, COMFORT, FIT, AND STYLE PLAY A VITAL ROLE IN PROVIDING OPTIMAL PROTECTION AND SUPPORTING COMPLIANCE. UVEX AVATAR OTG HAS A STYLISH ULTRA-LIGHT DESIGN AND INCORPORATES A UNIQUE WEIGHT DISTRIBUTION TECHNOLOGY, MAKING IT ONE OF THE MOST COMFORTABLE AND STYLISH SAFETY OTG EYEWEAR ON THE MARKET. FEATURES & BENEFITS: PC LENS, ANTI-REFLECTIVE, AND HARDCOAT RATCHET, WIRE-CORE, ADJUSTABLE TEMPLES, FLEXIBLE AND ADJUSTABLE NOSE, MMT+ PATENTED INDIRECT VENTING SYSTEM, SOFT BROW FRAME WITH MMT+ AVAILABLE IN THREE FRAME COLORS AND TWO LENS TINTS 3/4 FRAME, CONTEMPORARY STYLISH FIT FOR HIGH PERFORMANCE SEE UVEX AVATAR SPECTACLE FOR NON RX NEEDS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.