Zoro Homepage

Safety Glasses Clear Lens, Frameless, Wraparound

  • Mfr # SVP200

  • Zoro # G504948607


product price: $25.69
/ea
Sold in multiples of 4 for $102.76

Key Features

Lens Color
Clear
Frame Type
Frameless
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVP200
Zoro #
G504948607
UPC #
603390132421
Country of Origin
Canada

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Lens Material
Polycarbonate
Frame Style
Wraparound

Description

UVEX SVP200 SAFETY GLASSES, CLEAR FRAME FRAME, CLEAR LENS, SCRATCH-RESISTANT THE SVP 200 SERIES OFFERS STYLISH, LOW-PROFILE AND VERY LIGHTWEIGHT FIT FOR ALL DAY COMFORT. IT HAS FLEXIBLE TEMPLE TIPS, 10-BASE, DIELECTRIC, WRAPAROUND FRAME, AND IS AVAILABLE IN ANTI-FOG OR HARDCOAT ANTI-SCRATCH COATINGS. THE SVP 200 SERIES OFFERS PERFECT FIT FOR ALL PART-TIME AND FULL-TIME WORKERS, INCLUDING FEMALE AND ETHNIC FACIAL PROFILES. UVEX SVP 200 FEATURES: STYLISH AND VERY LIGHTWEIGHT WITH A 10-BASE WRAP-AROUND DIELECTRIC FRAME FLEXIBLE TIPS MOLDED NOSEPIECE AVAILABLE IN A VARIETY OF LENS TINTS ANSI Z87.1+ COMPLIANT CSA Z94.3 COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.