Zoro Homepage
This item is Discontinued.
North Safety Glasses, North Adaptec, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens T5900LBLHS

Safety Glasses, North Adaptec, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens (Discontinued)

  • Mfr # T5900LBLHS
  • Zoro # G0747770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5900LBLHS
Zoro #
G0747770
UPC #
883940276625
Country of Origin
United States

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Blue
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No Foam Lining
Series
North Adaptec
Standards
ANSI Z87.1-2010, CSA Z94.3
Metal Detectable
No
X-Ray Detectable
No
Includes
Adjustable Nose Bridge, Adjustable Temple
Photochromatic Lens
No
UV Protection
99.9% UVA
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Gender
Unisex
Arm Color
Blue
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
Yes
Hinge Type
Ratchet Hinge
Includes No Lens Coatings
No
Brow Lining Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
Arm Tip Type
Adjustable
Includes Brow Lining
No
Application
General Purpose
Adjustable Nose Piece
Yes
Includes Eye Socket Lining
No
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Static Lens Coating
Yes
Includes Padded Arms
Yes
Includes Padded Nose Piece
Yes

Description

Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.