Zoro Homepage
This item is Discontinued.
North Safety Glasses, North Adaptec, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens T5900WBLHS

Safety Glasses, North Adaptec, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens (Discontinued)

  • Mfr # T5900WBLHS
  • Zoro # G0747673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5900WBLHS
Zoro #
G0747673
UPC #
883940276762
Country of Origin
United States

Dimensions

Eyewear Size
Wide
Adjustable Arm Length
Yes

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Blue
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No Foam Lining
Series
North Adaptec
Standards
ANSI Z87.1-2010, CSA Z94.3
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Includes
Adjustable Nose Bridge, Adjustable Temple
UV Protection
99.9% UVA
Arm Tip Type
Adjustable
Arm Color
Blue
Includes Brow Lining
No
Ultra-Violet Scale Protection Designation
U6
Dielectric Protection
Yes
Includes Padded Nose Piece
Yes
Brow Lining Material
Polycarbonate
Application
Military
Includes Padded Arms
Yes
Includes No Lens Coatings
No
Adjustable Nose Piece
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Includes Anti-Fog Lens Coating
Yes

Description

Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Adjustable Nose Bridge, Adjustable Temple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.