Zoro Homepage

North Adaptec, Safety Glasses, Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch, Smoke Lens

  • Mfr # T5900NTKSHS

  • Zoro # G0747737


product price: $15.29
/ea

Key Features

Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5900NTKSHS
Zoro #
G0747737
UPC #
883940276540
Country of Origin
Mexico

Dimensions

Eyewear Size
S

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
North Adaptec
Standards
ANSI Z87.1-2010, CSA Z94.3
ANSI Dust/Splash Rating
Not Rated
Includes
Cord
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
UV Protection
99.9% UVA
Includes Polarized Lens Coating
No
Arm Tip Type
Adjustable
Arm Color
Black
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
MMT+
Adjustable Pieces
Temple
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
General Purpose

Description

Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating HydroShield(R) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Cord, Standards ANSI Z87.1, CSA Z94.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.