Zoro Homepage

SCBA Cylinder, 2216 psi

  • Mfr # 917130

  • Zoro # G5287134


product price: $3,030.99
/ea
Free Shipping & Returns

Key Features

For Use With
LP Sperian SCBA
System Type
SCBA System
Includes
Non-Locking Handwheel
Standards
NIOSH Approved
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917130
Zoro #
G5287134
UPC #
-
Country of Origin
United States

Details

Item
SCBA Cylinder
For Use With
LP Sperian SCBA
System Type
SCBA System
Includes
Non-Locking Handwheel
Standards
NIOSH Approved
Color
Gray
Weight Empty
6.7 lb
Cylinder Material
Carbon
Includes Locking Handwheel
No
Cylinder Duration
30 min
Cylinder Pressure
2,216 psi
Cylinder Color
Gray
Pre-Filled
Yes
Series
Titan
Brand and Series
Honeywell Titan

Description

SCBA Cylinder, For Use With LP Sperian SCBA, Cylinder Duration 30 min, Includes Non-Locking Handwheel, Titan, 2,216 psi Cylinder Pressure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.