Shop HONEYWELL NORTH
See all product information
Sensi-Task, Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, White
Mfr # T425PF/M
Zoro # G3977441
product price:Â $19.19
/pk 100, $0.19/eaKey Features
Color
White
Material
Natural Rubber Latex
Palm Thickness
5 mil
Cuff Style
Rolled
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T425PF/M
Zoro #
G3977441
UPC #
821812691664
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
5 mil
Length
10 in
Cuff Thickness
5 mil
Finger Thickness
5 mil
Glove Length
10 in
Size- Alpha
M
Description
Disposable Gloves, Color White, Cuff Thickness 5 mil, Finger Thickness 5 mil, Length 10 in, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Standards AQL EN374 1.5, FDA 21 CFR, USDA, Sterile/Non-Sterile Non-Sterile, Size- Alpha M, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.