Zoro Homepage

Sleeves, 20 In. L, Silver, PR

  • Mfr # SSS

  • Zoro # G3242967


product price: $18.15
/pr

Key Features

Sleeves Length
20 in
Sleeves Item
Chemical Resistant Sleeves
Series
Silver Shield
Resistant To
Over 280 Different Chemicals Including Alcohols, Aliphatics, Aromatice, Chlorines, Ketones, and Esters
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS
Zoro #
G3242967
UPC #
821812004075
Country of Origin
Mexico

Dimensions

Sleeves Length
20 in
Thickness
2.7 mil
Length
20"

Details

Item
Chemical Resistant Sleeves
Sleeves Item
Chemical Resistant Sleeves
Series
Silver Shield
Resistant To
Over 280 Different Chemicals Including Alcohols, Aliphatics, Aromatice, Chlorines, Ketones, and Esters
Color
Silver
Seam Style
Seamless
Material
Polyethylene/EVOH

Description

Chemical Resistant Sleeves, Color Silver, Material Polyethylene/EVOH, Seam Style Seamless, Series Silver Shield, Thickness 2.7 mil, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.