Swingstrap For E1, E2 3Sw2V
Mfr # 3SW2V
Zoro # G4188353
product price: $25.69
/eaKey Features
Material
Plastic/Nylon
For Use With
P2A, P2HN Hard Hats
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Fits Hat Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SW2V
Zoro #
G4188353
UPC #
821812355603
Country of Origin
Mexico
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Replacement Suspension
Material
Plastic/Nylon
For Use With
P2A, P2HN Hard Hats
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Compatible Hard Hat/Helmet Brand Name
HONEYWELL
Compatible Hard Hat/Helmet Manufacturer Part Number
E1SW01A000, E1SW02A000, E1SW09, E1SW11, E1SW12, E1SW15A000, E1SW46, E1SW71A000, E1SW74A000, E2QSW01A000, E2QSW02A000, E2QSW09, E2QSW11, E2QSW12, E2QSW15A000, E2QSW46, E2QSW71A000, E2QSW74A000, E2SW01A000, E2SW02A000, E2SW09, E2SW11, E2SW12, E2SW15A000, E2SW46, E2SW71A000, E2SW74A000
Compatible with Manufacturer Model Number
E1SW01A000, E1SW02A000, E1SW09, E1SW11, E1SW12, E1SW15A000, E1SW46, E1SW71A000, E1SW74A000, E2QSW01A000, E2QSW02A000, E2QSW09, E2QSW11, E2QSW12, E2QSW15A000, E2QSW46, E2QSW71A000, E2QSW74A000, E2SW01A000, E2SW02A000, E2SW09, E2SW11, E2SW12, E2SW15A000, E2SW46, E2SW71A000, E2SW74A000
Compatible with Brand
Honeywell
Description
Replacement Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size One Size Fits Most, For Use With P2A, P2HN Hard Hats, Compatible Hard Hat/Helmet Brand Name HONEYWELL, Compatible Hard Hat/Helmet Grainger Part Number 23V802, 23V803, 23V805, 23V806, 23V807, 23V820, 23V821, 23V823, 23V824, 23V825, 23V836, 8EHF5, 8EML1, 8RRR9, 9NVU0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.