Zoro Homepage

Vs120D Dielectric Earmuff. Nrr 26Db, Canada Class A

  • Mfr # 1035192-VS

  • Zoro # G302595577


product price: $62.65
/ea

Key Features

Noise Reduction Rating
26 dB
Ear Muff Style
Headband
Cushion Material
Memory foam
Protection Type
Dielectric
Standards
S3.19-1974
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035192-VS
Zoro #
G302595577
UPC #
7312550351975
Country of Origin
Unknown

Details

Noise Reduction Rating
26 dB
Ear Muff Style
Headband
Cushion Material
Memory foam
Protection Type
Dielectric
Standards
S3.19-1974

Description

ENHANCED HEARING PROTECTION WITH OPTIMUM COMFORT, MAKES THEM SOLUTIONS THEY WILL WANT TO WEAR. LARGE DIMENSION RANGE: COMFORTABLY FITS A WIDE RANGE OF HEAD SIZES. WIDE CUP OPENING: IDEAL FOR WORKERS WITH LARGER EARS, OR WHO WEAR HEARING AIDS. OPENING AREA OF THE CUP INCREASED BY 16% OVER EARLIER VERSIONS. LIGHTWEIGHT CUSHIONED HEADBAND: STEEL-WIRE CONSTRUCTION WITH PADDED HEADBAND AND PRECISION MICRO ADJUSTMENTS DESIGNED FOR JUST THE RIGHT FIT AROUND THE EAR. MEMORY FOAM EAR CUSHIONS: NEW UNIQUE MEMORY FOAM THAT COMBINES DENSER AND SOFTER FOAM THAN PREVIOUS MODELS, FOR GREATER COMFORT AND ATTENUATION. APPROVALS/CERTIFCATIONS:
    29 CFR 1910.95 - OSHA OCCUPATIONAL NOISE EXPOSURE (US) S3.19-1974 - ATTENUATION TEST PROTOCOL (US) PART II, (R.S.C. 1985, C. L-2) - CANADA LABOUR CODE Z94.2-1994 - ATTENUATION TEST PROTOCOL (CAN)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.