Zoro Homepage

Vs130 Americas Verishield Earmuff

  • Mfr # 1035108-VS

  • Zoro # G102568344


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Ear Muff Style
Over The Head
Cushion Material
Memory Foam
Protection Type
Passive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035108-VS
Zoro #
G102568344
UPC #
7312550351086
Country of Origin
China

Details

Ear Muff Style
Over The Head
Cushion Material
Memory Foam
Color
Black
Protection Type
Passive

Description

HONEYWELL VERISHIELD™ 1035108-VS 100 SERIES PASSIVE EARMUFFS, OVER THE HEAD, BLACK, NRR 30 SUPERIOR HEARING PROTECTION IN A LIGHTWEIGHT DESIGN. OPTIMUM COMFORT EVEN OVER LONG PERIODS OF USE MAKES THEM SOLUTIONS USERS WILL WANT TO WEAR. FEATURES LARGE DIMENSION RANGE: COMFORTABLY FITS A WIDE RANGE OF HEAD SIZES. 17% MORE ADJUSTABLE THAN EARLIER VERSIONS. WIDE CUP OPENING: IDEAL FOR WORKERS WITH LARGER EARS, OR WHO WEAR HEARING AIDS. OPENING AREA OF THE CUP INCREASED BY 16% OVER EARLIER VERSIONS. LIGHTWEIGHT CUSHIONED HEADBAND: STEEL-WIRE CONSTRUCTION WITH PADDED HEADBAND AND PRECISION MICRO ADJUSTMENTS DESIGNED FOR JUST THE RIGHT FIT AROUND THE EAR. MEMORY FOAM EAR CUSHIONS: NEW UNIQUE MEMORY FOAM THAT COMBINES DENSER AND SOFTER FOAM THAN PREVIOUS MODELS, FOR GREATER COMFORT AND ATTENUATION. REDUCES SQUEEZING PRESSURE ON THE HEAD AND ENHANCES COMFORT.ROBUST CONSTRUCTION STEEL WIRE FRAMEWORK ABS MOLDED WITH INTERNAL BAFFLE DESIGN FOR LIGHTER WEIGHT, PATENT PENDING AN OIL-RESISTANT CUP SURFACE TO WITHSTAND OILY, HEAVY-WORK ENVIRONMENTS AND FREQUENT CLEANING AIR FLOW CONTROL TECHNOLOGY FEATURING A BASEPLATE CHAMBER AND HIGH-TECH NON-WOVEN LAYER, HONEYWELL'S AIR FLOW CONTROL TECHNOLOGY CONTROLS HOW SOUND REACHES THE EAR, ENSURING OPTIMUM NOISE ATTENUATION ACROSS ALL FREQUENCIES. PPE INTEGRATION EASY TO USE AND INTEGRATE WITH HONEYWELL HARD HATS AND FACE SHIELDS. CAN BE ASSEMBLED TO A HARD HAT IN APPROXIMATELY 7 SECONDS. ATTENUATION RATINGS THE ATTENUATION LEVEL OF EACH STYLE IS MARKED ON THE EARMUFF CUP, FOR QUICK AND EASY ON-SITE IDENTIFICATION OF THE LEVEL OF HEARING PROTECTION PROVIDED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.