
Vs130D Dielectric Earmuff. Nrr 29Db, Canada Class Al
Mfr # 1035195-VS
Zoro # G502595490
product price: $68.55
/eaKey Features
In Ear / On Ear / Over Ear
Over Ear
Protection Type
Dielectric
Ear Muff Style
Headband
Noise Reduction Rating
29 dB
Cushion Material
Memory foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035195-VS
Zoro #
G502595490
UPC #
-
Country of Origin
Unknown
Details
In Ear / On Ear / Over Ear
Over Ear
Protection Type
Dielectric
Ear Muff Style
Headband
Item
Dielectric Earmuff
Noise Reduction Rating
29 dB
Cushion Material
Memory foam
Dielectric
Yes
Includes
1 Pair of Earmuffs
Series
Verishield 1000 (VS130D)
Standards
S3.19-1974
Color
Black
Description
ENHANCED HEARING PROTECTION WITH OPTIMUM COMFORT, MAKES THEM SOLUTIONS THEY WILL WANT TO WEAR. LARGE DIMENSION RANGE: COMFORTABLY FITS A WIDE RANGE OF HEAD SIZES. WIDE CUP OPENING: IDEAL FOR WORKERS WITH LARGER EARS, OR WHO WEAR HEARING AIDS. OPENING AREA OF THE CUP INCREASED BY 16% OVER EARLIER VERSIONS. LIGHTWEIGHT CUSHIONED HEADBAND: STEEL-WIRE CONSTRUCTION WITH PADDED HEADBAND AND PRECISION MICRO ADJUSTMENTS DESIGNED FOR JUST THE RIGHT FIT AROUND THE EAR. MEMORY FOAM EAR CUSHIONS: NEW UNIQUE MEMORY FOAM THAT COMBINES DENSER AND SOFTER FOAM THAN PREVIOUS MODELS, FOR GREATER COMFORT AND ATTENUATION. APPROVALS/CERTIFCATIONS:
- 29 CFR 1910.95 - OSHA OCCUPATIONAL NOISE EXPOSURE (US) S3.19-1974 - ATTENUATION TEST PROTOCOL (US) PART II, (R.S.C. 1985, C. L-2) - CANADA LABOUR CODE Z94.2-1994 - ATTENUATION TEST PROTOCOL (CAN)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.