Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nuisance Disposable Dust Mask, 50PK

  • Mfr # RWS-54001

  • Zoro # G313790626


product price: $13.25
/pk 50, $0.27/ea

Key Features

Color
White
Features
Soft, odorless, and non-irritating
Material
75% Cotton, 15% Nylon, 10% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWS-54001
Zoro #
G313790626
UPC #
40025540013
Country of Origin
China

Details

Color
White
Features
Soft, odorless, and non-irritating
Material
75% Cotton, 15% Nylon, 10% Wool

Description

Introducing the Honeywell Nuisance Disposable Dust Mask, now available in a convenient Box of 50 RWS-54001. Crafted by Honeywell, a name synonymous with quality and innovation, this dust mask is designed to offer effective protection against non-toxic dust, pollen, mold, dander, and other common airborne irritants.Engineered for comfort, this lightweight mask boasts a user-friendly design that ensures a secure and comfortable fit for a range of face shapes. Its adjustable nose bridge allows for a custom fit, reducing the chances of irritating gaps. The elastic headbands provide a secure hold, ensuring the mask stays in place, even during extended wear.Versatility is key with the Honeywell Nuisance Disposable Dust Mask. Whether you're engaged in home improvement tasks, gardening, cleaning, or other indoor/outdoor activities, this mask is a reliable companion to keep airborne particles at bay.Each mask is designed for single-use convenience, providing a hygienic solution for various dusty environments. From woodworking to household chores, it offers essential respiratory protection without compromising breathability.The Box of 50 ensures you're well-equipped for multiple tasks, while also facilitating easy storage and access. Whether you're a DIY enthusiast or a professional, the Honeywell Nuisance Disposable Dust Mask delivers the quality, reliability, and comfort you need to tackle your tasks confidently.Prioritize your well-being and create a safer environment with the Honeywell Nuisance Disposable Dust Mask. Experience hassle-free protection that doesn't compromise on comfort or quality. Choose Honeywell for your respiratory needs and experience the difference in every breath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.