Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA117A1047
Zoro #
G0614424
UPC #
085267000482
Country of Origin
Mexico
Details
Item
Oil Primary Control
Mounting Type
Stack Mount
Heater Voltage
120 V AC
Amps @ 120V
7.4A
For Use With
Oil Fired Furnace Control Systems
Safety Switch Timing
45 sec.
Special Information
Pyrostat Flame Detector
Ignition Type
Interrupted
Standards
UL Listed, CSA Certified
Description
Heater Voltage 120 V AC, Mounting Type Stack Mount, Ignition Type Interrupted, Safety Switch Timing 45 sec, Standards UL Listed, CSA Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.