
ONE-Fit N95 Single-Use Molded-Cup Particulate Respirator, One Size Fits Most, White, 10PK
Mfr # DC300N95
Zoro # G216042655
product price:Â $23.55
/pk 10, $2.36/eaKey Features
NIOSH Rating
N95
Exhalation Valve
No
Features
Half-Face
Material
Polypropylene Polyester Fibers
Standards
OSHA Respiratory Protection Standard 29 CFR 1910.134 (APF 10), NIOSH Approved (NIOSH 42 CFR 84)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DC300N95
Zoro #
G216042655
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
One Size Fits Most
Details
Item
Disposable Respirator
NIOSH Rating
N95
Exhalation Valve
No
Features
Half-Face
Material
Polypropylene Polyester Fibers
Standards
OSHA Respiratory Protection Standard 29 CFR 1910.134 (APF 10), NIOSH Approved (NIOSH 42 CFR 84)
Description
NIOSH-Approved N95 use-once respirator provides excellent protection from dust, mists and fumes in non-oil environments. Contoured shape and molded nose bridge ensure wearing comfort. Strong, rigid outer shell prevents the mask from collapsing in high-humidity environments. Dual-welded head strap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.