Zoro Homepage
This item is Discontinued.
Honeywell Sensor, Outdoor, Black, Max Lead Length 200 Ft C7089U1006

Sensor, Outdoor, Black, Max Lead Length 200 Ft (Discontinued)

  • Mfr # C7089U1006
  • Zoro # G2480667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7089U1006
Zoro #
G2480667
UPC #
085267256834
Country of Origin
Mexico

Dimensions

Width (In.)
3/8
Height (In.)
2-1/4

Details

Item
Sensor
Includes
Plastic Housing
Color
Black
For Use With
Mfr. No. TH8110U1003, TH8320U1008, TH8321U1006, TB8220U1003, 6EDZ5, 6EDZ6
Nominal Sensor Ohms @ 75F
10k
Remarks
Max Lead Length 200 Ft
Operating Temp. Range (F)
-40 to 120
Type
Outdoor

Description

Sensor, Includes Plastic Housing, Black, Terminal Designations -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.