Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen Sensor

  • Mfr # C03-0942-000

  • Zoro # G3630981


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Detects
Oxygen
Resolution
0.1% vol
For Use With
MultiRAE, ToxiRAE Pro
Chemical Formula
O2
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03-0942-000
Zoro #
G3630981
UPC #
-
Country of Origin
United Kingdom

Details

Item
Gas Detector Sensor
Detects
Oxygen
Resolution
0.1% vol
For Use With
MultiRAE, ToxiRAE Pro
Chemical Formula
O2
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
0 to 30% vol
Gas Detected
Oxygen
Series
AreaRAE, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE
Sensor Type
Electrochemical
T90 Response Time
15 sec
Sensor Life
2 yr
Sub-Brand
RAE
Compatible Detector Model/Series
AreaRAE, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE
Compatible Detector Manufacturer Part Number
MultiRAE, ToxiRAE Pro
For Detector Type
Portable

Description

Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series AreaRAE, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE, Compatible Detector Grainger Part Number 60JK81, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number MultiRAE, ToxiRAE Pro, Sensor Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.