Zoro Homepage

PC/ABS, 6 Point Ratchet, White

  • Mfr # FSH11001

  • Zoro # G716042353


product price: $95.99
/ea
Sold in multiples of 20 for $1,919.80
Free Shipping & Returns

Key Features

Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Style
Helmet
Color
White
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSH11001
Zoro #
G716042353
UPC #
-
Country of Origin
China

Details

Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Style
Helmet
Color
White
Head Protection Venting
Yes
Head Protection Material
PC/ABS
Standards
ANSI Z89.1 - 2014

Description

Fibre Metal Vented Safety Helmet,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.