Single Use Personal Eyewash Bottle, 1 oz., Buffered Saline Solution, Portable, 3 yr Shelf Life
Mfr # 32-000451-0000
Zoro # G2571721
product price: $4.69
/eaKey Features
For Use With
First Aid Kits or Toolboxes
Compatible with Brand
HONEYWELL Eyesaline
Bottle Size
1 oz
Includes
1 oz Eyewash Bottle
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-000451-0000
Zoro #
G2571721
UPC #
364809450191
Country of Origin
United States
Dimensions
Bottle Size
1 oz
Housing Height
8 in
Housing Width
6 in
Housing Depth
5 in
Size
1 oz
Package Width
6 in
Package Length
5 in
Package Height
8 in
Details
Item
Eyewash
For Use With
First Aid Kits or Toolboxes
Compatible with Brand
HONEYWELL Eyesaline
Includes
1 oz Eyewash Bottle
Standards
FDA Approved
Shelf Life
3 yr
Features
Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant
Housing Material
Plastic
Housing Included
Yes
Number of Bottles Included
1
Activation Type
with Portable and Readily Available for Use, with Tamper-Resistant
Product Type
Eyewash
Number of Units Included
1
Description
Single Use Eyewash Bottle, Bottle Size 1 oz, Features Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant, For Use With First Aid Kits or Toolboxes, Housing Depth 5 in, Housing Height 8 in, Housing Width 6 in, Housing Material Plastic, Includes 1 oz Eyewash Bottle, Number of Bottles Included 1, Shelf Life 3 yr, Sub-Brand Eyesaline, Housing Included Yes, Standards FDA Approved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.