Zoro Homepage

Pilot Assembly, LP/NG, Non-Primary Aerated

  • Mfr # Q314U1001

  • Zoro # G4745045


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP/NG
Tip Style
Single
Type
Non-Primary Aerated
Includes
Adjustable Tip Style, BBR-10, BBR-8 Orifices, BCR-18, CAR-12, CAR-13, Standard and Low BTU Hoods, Universal Mounting Bracket
Orifice Dia. (In.)
0.008, 0.010, 0.012, 0.013, 0.018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q314U1001
Zoro #
G4745045
UPC #
-
Country of Origin
Mexico

Dimensions

Orifice Dia. (In.)
0.008, 0.010, 0.012, 0.013, 0.018
Orifice Size
0.013 in
Compression Fitting Size
1/4 in, 1/8 in

Details

Gas Type
LP/NG
Item
Pilot Assembly
Tip Style
Single
Type
Non-Primary Aerated
Includes
Adjustable Tip Style, BBR-10, BBR-8 Orifices, BCR-18, CAR-12, CAR-13, Standard and Low BTU Hoods, Universal Mounting Bracket
Connection Type
Compression Fitting
For Use With
Q309, Q340, Q390, Q313
Product Type
Pilot Assembly
Compatible Components
Thermocouple, Thermopile
Replacement Type
Universal
OEM Replacement Part Number
Q314U
For Fuel Type
LP, Natural Gas
Direction of Pilot Tip
Adjustable
Flame Pattern Type
90 Degrees Left, 90 Degrees Right, Straight

Description

Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type 90 Degrees Left, 90 Degrees Right, Straight, Lead Length Not Applicable, Tip Style Single, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Includes Thermopile Not Applicable, OEM Replacement Part Number Q314U, Compatible Components Thermocouple, Thermopile, Flame Sensor Included Not Applicable, Compression Fitting Size 1/4 in, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.