Pilot Burner Connector, For ZT Thermo Gas Pilots, 15-25 DN, Threaded
- Mfr # KS74424342
- Zoro # G215671504
product price:Â
$
47.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74424342
- Zoro #
- G215671504
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER CBL,CONN,F. IGN ZT K L200 is a component classified under pilot and ignitor components, intended for compatibility with specified gas-fired installations and thermo gas pilots ZT. This product functions without requirement for mains power supply and has a rated closing time of less than 30 seconds. It is EU certified and compatible with natural gas, town gas, or LPG systems.
Key features include:
- Nominal diameter (DN) options: 15 to 25
- Threaded connection type
- Maximum permissible pressure: up to 100 mbar or 1.5 bar
- Contact switch available for electrical ignition compatibility
- Compatible with thermo pilot burners (with or without forced air supply); can be used in applications requiring manual or electrical ignition
- Available lengths from 100 mm to 1000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.