Shop HONEYWELL
Create Account
Pilot Burner ZKIHB 430/100R, Forced Air, Multi-Fuel, Threaded Connection
- Mfr # KS84217040
- Zoro # G715576125
product price:Â
$
1,229.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84217040
- Zoro #
- G715576125
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ZKIHB 430/100R, PILT BRNR is a pilot burner that features a forced air supply and is intended for integration into gas burner systems. It functions as an ignition component when used with compatible automatic burner control units such as IFS/IFD or PFS/PFD. This component is suitable for various fuel types and is available in multiple tube lengths, allowing for various installation configurations.
Key features:
- Capacity: 2 to 7 kW
- Compatible fuels: natural gas, town gas, or LPG
- Burner tube length options: from 150/100 mm up to 1000/100 mm
- Threaded connection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.