Pilot Burner - ZMI 25B1300R, Gas, 0.8-3.4 kW Capacity
- Mfr # KS84234130
- Zoro # G315367741
product price:Â
$
2,236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84234130
- Zoro #
- G315367741
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ZMI 25B1300R is a pilot burner intended for use with compatible gas burners and specified automatic burner control units such as IFS/IFD or PFS/PFD. It features one ignition/monitoring electrode and operates with a forced air supply. This component is compatible with natural gas, town gas, or LPG.
Key features:
- Capacity range: 0.8 to 3.4 kW
- Compatible fuels: natural gas, town gas, LPG
- Burner tube length options: 150 to 1000 mm
- Threaded connection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.