Shop HONEYWELL
Create Account
Pilot Burner - ZMI Series, 0.8-3.4 kW, Multi-Gas, Threaded Connection
- Mfr # KS74339405
- Zoro # G115389448
product price:Â
$
642.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS74339405
- Zoro #
- G115389448
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SI,ROD,ZMI 16D L500 Z SI is a pilot burner intended for installation with compatible automatic burner control units (e.g., IFS/IFD, PFS/PFD) in systems utilizing forced air supply. It features an integrated ignition and monitoring electrode for use in igniting gas burners.
Key features:
- Capacity range: 0.8 to 3.4 kW
- Compatible fuel types: natural gas, town gas, or LPG
- Burner tube length options: 150 mm to 1000 mm
- Threaded connection