Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Actuator

  • Mfr # MP953C1083/U

  • Zoro # G816313681


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Stroke
3/4 in
Application
Control of Steam or Hot and Cold Water in HVAC systems
Effective Diaphragm Area
11 sq in
Spring Range Maximum
7 psi
Overall Width
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP953C1083/U
Zoro #
G816313681
UPC #
085267062961
Country of Origin
United States

Dimensions

Overall Width
180 mm
Air Connection Size
6 mm, 1/4 in

Details

Stroke
3/4 in
Application
Control of Steam or Hot and Cold Water in HVAC systems
Item
Pneumatic Actuator
Effective Diaphragm Area
11 sq in
Spring Range Maximum
7 psi
Air Connection Type
Barbed Hose
Spring Range Minimum
2 psi
Compatible Valve Type
Globe
Includes Positioner
Positioner Not Included
Operating Temperature - Maximum
160 Degrees F
Air Connection Gender
Male
Product Type
Pneumatic Valve Actuator
Manufacturer Series
MP953C

Description

Pneumatic Actuator, Air Connection Gender Male, Air Connection Size 6 mm, 1/4 in, Air Connection Type Barbed Hose, Application Control of Steam or Hot and Cold Water in HVAC systems, Compatible Valve Type Globe, Effective Diaphragm Area 11 sq in, Includes Positioner Positioner Not Included, Manufacturer Series MP953C, Operating Temperature - Maximum 160 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.