Pneumatic Actuator
Mfr # MP953D1107/U
Zoro # G716313705
product price: $844.99
/ea
Free Shipping & Returns
Key Features
Stroke
3/4 in
Application
Control of Steam or Hot and Cold Water in HVAC systems
Air Connection Gender
Male
Effective Diaphragm Area
21.6 sq in
Air Connection Type
Barbed Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP953D1107/U
Zoro #
G716313705
UPC #
085267063029
Country of Origin
United States
Dimensions
Overall Width
180 mm
Air Connection Size
6 mm, 1/4 in
Details
Stroke
3/4 in
Application
Control of Steam or Hot and Cold Water in HVAC systems
Item
Pneumatic Actuator
Air Connection Gender
Male
Effective Diaphragm Area
21.6 sq in
Air Connection Type
Barbed Hose
Manufacturer Series
MP953D
Product Type
Pneumatic Valve Actuator
Includes Positioner
Positioner Not Included
Spring Range Maximum
13 psi
Spring Range Minimum
8 psi
Compatible Valve Type
Globe
Operating Temperature - Maximum
200 Degrees F
Description
Pneumatic Actuator, Air Connection Gender Male, Air Connection Size 6 mm, 1/4 in, Air Connection Type Barbed Hose, Application Control of Steam or Hot and Cold Water in HVAC systems, Compatible Valve Type Globe, Effective Diaphragm Area 21.6 sq in, Includes Positioner Positioner Not Included, Manufacturer Series MP953D, Operating Temperature - Maximum 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.