Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Actuator

  • Mfr # MP953D1131/U

  • Zoro # G816313711


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Stroke
3/4 in
Application
Control of Steam or Hot and Cold Water in HVAC systems
Includes Positioner
Positioner Not Included
Operating Temperature - Maximum
200 Degrees F
Spring Range Maximum
11 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP953D1131/U
Zoro #
G816313711
UPC #
085267063036
Country of Origin
United States

Dimensions

Overall Width
180 mm
Air Connection Size
6 mm, 1/4 in

Details

Stroke
3/4 in
Application
Control of Steam or Hot and Cold Water in HVAC systems
Item
Pneumatic Actuator
Includes Positioner
Positioner Not Included
Operating Temperature - Maximum
200 Degrees F
Spring Range Maximum
11 psi
Effective Diaphragm Area
21.6 sq in
Product Type
Pneumatic Valve Actuator
Air Connection Gender
Male
Spring Range Minimum
4 psi
Compatible Valve Type
Globe
Air Connection Type
Barbed Hose
Manufacturer Series
MP953D

Description

Pneumatic Actuator, Air Connection Gender Male, Air Connection Size 6 mm, 1/4 in, Air Connection Type Barbed Hose, Application Control of Steam or Hot and Cold Water in HVAC systems, Compatible Valve Type Globe, Effective Diaphragm Area 21.6 sq in, Includes Positioner Positioner Not Included, Manufacturer Series MP953D, Operating Temperature - Maximum 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.