Relay, Barb for 1/4 plastic tubing, Electric Pneumatic (Discontinued)
- Mfr # RP418A1057
- Zoro # G0290175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP418A1057
Zoro #
G0290175
UPC #
085267082822
Country of Origin
United States
Dimensions
Width (In.)
1-3/4
Height (In.)
2-7/8
Depth (In.)
1-1/4
Details
Item
Relay
Air Connections
Barb for 1/4 plastic tubing
Current Drain Inrush (VA)
12.5
Type
Electric Pneumatic
Includes
Junction Box and 15 in Leads
Max. Safe Air PSI
50
Voltage (AC)
120
Agency Compliance
UL, CSA
Capacity
0.42 scfm at 20 psi Supply with 1 psi Pressure Drop
Application
For Interlocking Electric System and Pneumatic Control System
Mounting
Surface Mounted
Pressure Range
20 to 50 psi
Ambient Temp. Range (F)
0 to 100
Current Drain Holding (VA)
7.1
Description
Relay, Application For Interlocking Electric System and Pneumatic Control System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.