Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Thermostat Conversion Kit, Single Temperature, Cooling, 2 Pipe, Vertical, 1/8 in

  • Mfr # TP970B2077/U

  • Zoro # G2621866


product price: $369.88
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Cooling
Temperature Output Settings
Single Temperature
Air Connections
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP970B2077/U
Zoro #
G2621866
UPC #
085267101691
Country of Origin
United States

Dimensions

Height
3 1/4 in
Width
2 in
Depth
1 5/8 in
Overall Width
2 in
Overall Height
3 1/4 in
Overall Depth
1 5/8 in

Details

Item
Pneumatic Thermostat Conversion Kit
Action Type - Pneumatic Thermostats
Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Cooling
Temperature Output Settings
Single Temperature
Air Connections
1/8 in
Temp. Control Range
60 Degrees to 90 Degrees F
Air Consumption
0.011 scfm
Includes
Wall Plate
Heating / Cooling
Cooling
Max. Ambient Temp.
100 Degrees F
Max. Air Pressure
25 psi
Reverse Acting / Direct Acting
Reverse Acting
Throttling Range
2 to 10F
1 Pipe / 2 Pipe
2 Pipe
Mounting Style
Vertical
Element Type
Bi-Metal
Single Temp. / Dual Temp.
Single Temperature
Application
Heat or Cool
Sensor Type
Bi-Metallic Spring
Control Type
Exposed Setpoint Knob
Action Type
Reverse Acting
Cover Color
Silver
Air Connection Type
Dual Barbed Fittings
Thermostat Action/Application
Reverse/Heat or Cool
Mounting Direction/Cover Color
Vertical/Silver
Compatible System Type
Damper Actuators, Pneumatic Valves
Replaces Brand/Manufacturer Model Number
Johnson Control, Powers, Robertshaw, Barber-Colman, and obsolete Honeywell (2-pipe)
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Minimum Control Temperature
59 Degrees F
Air Flow Output
High Volume
Temperature Settings
Single Temperature
Maximum Control Temperature
90 Degrees F
Action
Reverse
Air Restrictor Required
No
Replaces Brand
Barber-Colman, Johnson Controls, Obsolete Honeywell (2-pipe), Powers, Robertshaw
Maximum Air Pressure
25 psi
Thermostat Action
Reverse
Mounting Direction
Vertical
Number of Pipes
2
Manufacturer Model Number
TP970B2077
Number of Dials
Single
Temperature Scale
Fahrenheit

Description

Pneumatic Thermostat, Type 2 Pipe, 1 Temperature, Temperature Setting Range 60 to 90 Degrees Fahrenheit, Contact Action RA, Air Consumption 0.011 SCFM, Maximum Safe Air Pressure 25 PSI, Maximum Safe Operating Temperature 100 Degrees Fahrenheit, Maximum Safe Storage Temperature 150 Degrees Fahrenheit, Throttling Range 2 to 10 (Factory Set @ 4) Degrees Fahrenheit, Height 3 1/4 Inches, Width 2 Inches, Depth 1 5/8 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.